Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can

  • Mfr # 30NF

  • Zoro # G2655904


product price: $43.65
/ea

Key Features

Type
Nonflammable, Water Based
Application
Canvas, Formed plastics, Plastic laminate, Plywood, Wood, Wood veneer
Characteristics
Water Dispersed, High Strength Contact Adhesive Changes Color from Blue to Green When Dry, Apply with Spray, Roller, Brush, Non-flammable in the Wet State, Low VOC Content
For Use On
Porous or Non-Porous
Materials Bonded
Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30NF
Zoro #
G2655904
UPC #
00021200211850
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt
Container Size - Adhesives
1 qt

Details

Item
Epoxy Adhesive
Type
Nonflammable, Water Based
Application
Canvas, Formed plastics, Plastic laminate, Plywood, Wood, Wood veneer
Characteristics
Water Dispersed, High Strength Contact Adhesive Changes Color from Blue to Green When Dry, Apply with Spray, Roller, Brush, Non-flammable in the Wet State, Low VOC Content
For Use On
Porous or Non-Porous
Materials Bonded
Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Color
Gray
Container Type
Can
Temp. Range
-40 to 225
Working Time
30 min
Flammability
Nonflammable
Series
30NF
Functional Cure
24 hrs
Adhesive Color
Green
Begins to Harden
Up to 4 hr
Substrates
Most Foam Plastics, Plastic Laminate, Wood Plywood Veneer, Canvas, Metal
Standards
MIL-A-24179-A
Flammable/Non Flammable
Non-Flammable
Green Certification or Other Recognition
GREENGUARD Certified
Temp. Range (F)
-40 to 225
Work Life
Up to 4 Hrs.
Green Environmental Attribute
Does Not Contain Methylene Chloride, Meets SCAQMD Requirements
Full Cure
30 min
VOC Content Weight Percentage
50%
Maximum Viscosity
750 cps
Full Cure Time
30 min
Heat Resistant
Yes
Maximum Application Temperature
225 Degrees F
Primary Applications
General Purpose
Minimum Application Temperature
65 Degrees F
Application Method
Brush On, Roll On, Spray On
Features
Long Bonding Range, Water-Based
Maximum Performance Temperature
180 Degrees F
Water Resistance
Water-Resistant
Low Odor
Yes
VOC Content Weight
Less Than 80 g/L
For Surface Type
Porous or Non-Porous
Chemical Base
Polychloroprene
Container Type - Adhesives
Can
Application Method - Adhesives
Brush On, Roll On

Description

Contact Cement, Adhesive Color Green, Container Size 1 qt, Container Type Jug, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 30NF, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 225 Degrees F, Application Method Brush On, Roll On, Spray On, Features Long Bonding Range, Water-Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.