Adhesive, Epoxy, 1.7 Oz

3M| Zoro #: G1011683| Mfr #: DP100 PLUS CLEAR

$19.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DP100 PLUS
Mixing Ratio: 1:1
Type: High Shear, Fast Cure, Flexibile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011683 Mfr #: DP100 PLUS CLEAR
Series: DP100 PLUSMixing Ratio: 1:1
Type: High Shear, Fast Cure, FlexibileEpoxy Container: Dual-Cartridge
Shear Strength (PSI): 3500Temp. Range (F): -65 Degrees to 300 Degrees
Epoxy Color: ClearWork Life: 4 min.
Item: Epoxy AdhesiveSize: 1.69 oz.
Functional Cure: 20 min.Application: For Bushing Assembly in Cars, Fiberglass Decks in Boats, Relays and Controls in Electronic Equipment, Lawn Sprinklers, Office Partitions, Pump Casting Components, Golf Clubs, Home Furniture and Surgical Instruments
Full Cure: 48 hr.For Use On: Metal, Plastic
Epoxy Max. Temp: 300 Degrees F and AboveCountry of Origin (subject to change): United States

Description

Scotch-Weld(TM) DP100 Plus Clear, High Shear, Fast Cure, Flexibile, Clear, 50mL Duo-Pak Cartridge, Duo-pak Cartridge, Mixing Ratio 1:1, Application Time 4 Min., Full Cure 48 hr., Work Life 4 min., For Bushing Assembly in Cars, Fiberglass Decks in Boats, Relays and Controls in Electronic Equipment, Lawn Sprinklers, Office Partitions, Pump Casting Components, Golf Clubs, Home Furniture and Surgical Instruments

Reviews