Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK

  • Mfr # 3762

  • Zoro # G7621406


product price:  $340.99
/pk 242, $1.41/ea
Free Shipping & Returns

Key Features

Product Form
Smooth Sticks
Diameter
1 in
Length
3 in
Materials Bonded
Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood
Working Time
35 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3762
Zoro #
G7621406
UPC #
00021200491283
Country of Origin
United States

Dimensions

Diameter
1 in
Length
3 in
Size
1 in x 3 in
Length - Glue Sticks
3 in
Diameter - Glue Sticks
1 in

Details

Item
Adhesive
Product Form
Smooth Sticks
Materials Bonded
Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood
Working Time
35 sec
Melting Temperature
130 Degrees F
Begins to Harden
25 sec
Color
Light Amber
Electrically Insulating
No
High Tack
No
Series
3762
Application
Packaging and Corrugated Carton Sealing, Point-of-Purchase Displays, Trade Exhibits
Characteristics
Economical, Excellent Hot Tack
Sealant Base
Thermoplastic Resin
For Use With
Scotch-Weld Applicator PG II with Speed loader
Melting Temp. - Glues
130 Degrees F
Temp. Range
250 Degrees to 270 Degrees
Substrates
Corrugated, Beadboard, Repacking Chipboard, Recouperage, Wood
Tensile Strength
600 psi
Shear Strength
390 psi
Full Cure
24 hr
Peel Strength
6 psi
Green Environmental Attribute
Does Not Contain Methylene Chloride
Minimum Performance Temperature
-20 Degrees F
Features
100% Solids, Fast Assembly Lines, Fast-Setting
Maximum Viscosity
1,870 cps
Full Cure Time
24 hr
Primary Applications
Packaging
Product Format
Smooth Sticks
Open Time
25 sec
Minimum Viscosity
1,870 cps
UV Resistant
No
Pressure Sensitive
Yes
FDA Compliance
21 CFR 175.105
Maximum Performance Temperature
150 Degrees F
Low Odor
No
Material
Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
25 sec

Description

Hot Melt Adhesive, Color Light Amber, Diameter 1 in, Length 3 in, Melting Temperature 130 Degrees F, Product Format Smooth Sticks, Series 3762, Working Time 35 sec, Maximum Viscosity 1,870 cps, Minimum Viscosity 1,870 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Fast Assembly Lines, Fast-Setting, High Tack No, Low Odor No, Materials Bonded Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood, Pressure Sensitive Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.