Zoro Homepage

Adhesive Lined Heat Shrink Boot, Not Applicable I.D. Shrink Ratio, 5.25 in I.D. Before Shrinking

  • Mfr # HDBB-430-1-250

  • Zoro # G5803183


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. Before Shrinking
1.35 in
Shrink Tubing I.D. After Shrinking
0.55 in
Material
Polyolefin
Color
Black
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBB-430-1-250
Zoro #
G5803183
UPC #
00054007587989
Country of Origin
United Kingdom

Dimensions

Length
9 in
Shrink Tubing Wall Thickness After Shrinking
0.14 in
Wall Thickness After Shrinking
0.14 in
Heat Shrink Breakout Boot Length
9.0 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. Before Shrinking
1.35 in
Shrink Tubing I.D. After Shrinking
0.55 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Max. Voltage
1,000
Number of Outlets
4
Flame Retardant
Yes
Shrink Tubing Material Type
Semi Rigid
Standards
DOD-STD-2003-1, NAVSEA
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Min. Temp. Rating
-67 Degrees F
Breakout I.D. After Shrinking
0.55 in
Adhesive Lined
Yes
Breakout I.D. Before Shrinking
1.35 in
Max. Temp. Rating
230 Degrees F
Number of Breakouts
4
I.D. After Shrinking
3 in
I.D. Before Shrinking
5.25 in
Shrink Tube Material Type
Semi Rigid

Description

Heat Shrink Breakout Boot, Number of Breakouts 4, I.D. Before Shrinking 5.25 in, I.D. After Shrinking 3 in, Breakout I.D. Before Shrinking 1.35 in, Breakout I.D. After Shrinking 0.55 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 9 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.14 in, Dielectric Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products