Shop 3M

Adhesive Lined Heat Shrink Tube, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 6 in, 10 PK

  • Mfr # EPS300-3/8-6"-BLACK-10-10 PC PKS
  • Zoro # G4613935

product price: 
$
57.59
/pk of 10, $5.76/ea

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Polyolefin with Adhesive
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPS300-3/8-6"-BLACK-10-10 PC PKS
Zoro #
G4613935
UPC #
00051128600702
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
12 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
12 AWG to 8 AWG
Wall Thickness After Shrinking
0.03 in
Fits Chest Size
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Polyolefin with Adhesive
Color
Black
Temp. Range
-67 Degrees to 230 Degrees F
Min. Shrink Temp.
250 Degrees F
Standards
CSA File LR38227, UL E157227
Shrink Tubing Material Type
Flexible
Max. Voltage
600V
Flame Retardant
Yes
Shrink Tubing I.D. Before Shrinking
3/8 in
Features
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Shrink Tubing Properties
Abrasion-Resistant, Acid and Alkali-Resistant
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
Dielectric Strength
600 V
Min. Temp. Rating
-67 Degrees F
Tensile Strength
2100 Pound-Force Per Square Inch
Non-Corrosive
Yes
Elongation
4.5
Agency Approvals
CSA, UL Recognized
Flammability Rating
UL 224 All Tubing Flame Test [jacket]
I.D. Before Shrinking
0.38 in
I.D. After Shrinking
0.12 in
Shrink Tube Material Type
Flexible
Shell Material
Polyolefin with Adhesive
Wire Color
Black

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.12 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.