Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 0.3 in I.D. Before Shrinking

  • Mfr # HDT-0300-48A-BLACK

  • Zoro # G5585334


product price:  $497.99
/pk 20, $24.90/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.3 in
Shrink Tubing I.D. After Shrinking
0.1 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDT-0300-48A-BLACK
Zoro #
G5585334
UPC #
00051135370414
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
14 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.08 in
Use With Wire Size
14 AWG to 8 AWG
Wall Thickness After Shrinking
0.08 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.3 in
Shrink Tubing I.D. After Shrinking
0.1 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Standards
RoHS 2011/65/EU, SAE AS23053/15, Class 1
Features
Flame Retardant
Flame Retardant
Yes
Max. Voltage
1,000 V
Tubing Wall Type
Heavy Wall
Adhesive Lined
Yes
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Dielectric Strength
500 V
I.D. After Shrinking
0.1 in
I.D. Before Shrinking
0.3 in

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 14 AWG to 8 AWG, I.D. Before Shrinking 0.3 in, I.D. After Shrinking 0.1 in, Wall Thickness After Shrinking 0.08 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.