Shop 3M

Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 0.8 in I.D. Before Shrinking, Black, 6 in, 100 PK

  • Mfr # ITCSN-0800-6"-BLACK-100 PCS
  • Zoro # G5516883

product price: 
$
676.99
/pk of 100, $6.77/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.8 in
Shrink Tubing I.D. After Shrinking
0.2 in
Material
Cross-Linked Polyolefin with Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ITCSN-0800-6"-BLACK-100 PCS
Zoro #
G5516883
UPC #
00054007089650
Country of Origin
United States
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.8 in
Shrink Tubing I.D. After Shrinking
0.2 in
Material
Cross-Linked Polyolefin with Adhesive
Color
Black
Temp. Range
-67 Degrees to 230 Degrees F
Min. Shrink Temp.
250 Degrees F
Features
Suitable for Insulating Secondary Splices
Flame Retardant
No
Standards
CSA File LR38227, RoHS 2011/65/EU, UL 486D
Max. Voltage
1,000V
Adhesive Lined
Yes
Tubing Wall Type
Heavy Wall
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant
Dielectric Strength
500 V
Max. Temp. Rating
230 Degrees F
I.D. After Shrinking
0.2 in
I.D. Before Shrinking
0.8 in
Shell Material
Cross-Linked Polyolefin with Adhesive
Wire Color
Black
Traction Material
Cross-Linked Polyolefin with Adhesive

Dimensions

Length
6 in
Use with Wire Size
8 to 1/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.11 in
Use With Wire Size
8 AWG to 1/0 AWG
Wall Thickness After Shrinking
0.11 in
Fits Chest Size
Suitable for Insulating Secondary Splices

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 1/0 AWG, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.2 in, Wall Thickness After Shrinking 0.11 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.