Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 1.5 in I.D. Before Shrinking, 50 PK

  • Mfr # ITCSN-1500-9"-BLACK-50 PCS
  • Zoro # G5717135
product price: 
$
793.99
/pk of 50, $15.88/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Cross-Linked Polyolefin with Adhesive
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ITCSN-1500-9"-BLACK-50 PCS
Zoro #
G5717135
UPC #
00054007089735
Country of Origin
United States

Dimensions

Length
9 in
Use with Wire Size
3/0 AWG to 400 MCM
Shrink Tubing Wall Thickness After Shrinking
0.17 in
Use With Wire Size
3/0 AWG to 400 MCM
Wall Thickness After Shrinking
0.17 in
Fits Chest Size
Suitable for Insulating Secondary Splices

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Cross-Linked Polyolefin with Adhesive
Color
Black
Temp. Range
-67 Degrees to 230 Degrees F
Min. Shrink Temp.
250 Degrees F
Shrink Tubing I.D. Before Shrinking
1.5 in
Standards
CSA File LR38227, RoHS 2011/65/EU, UL 486D
Flame Retardant
No
Max. Voltage
1,000V
Features
Suitable for Insulating Secondary Splices
Tubing Wall Type
Heavy Wall
Adhesive Lined
Yes
Shrink Tubing Properties
Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant
Dielectric Strength
1,000 V
Package Style
Individual Pieces
Max. Temp. Rating
230 Degrees F
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.5 in
I.D. Before Shrinking
1.5 in
Shell Material
Cross-Linked Polyolefin with Adhesive
Wire Color
Black

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 3/0 AWG to 400 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.17 in, Length 9 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.