Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 6 in I.D. Before Shrinking

  • Mfr # HDT-6000-48"-BLACK-5 PCS

  • Zoro # G5499295


product price:  $874.99
/pk 5, $175.00/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
6 in
Shrink Tubing I.D. After Shrinking
1.8 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDT-6000-48"-BLACK-5 PCS
Zoro #
G5499295
UPC #
00054007590224
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
2.10 in to 4.80 in
Shrink Tubing Wall Thickness After Shrinking
0.17 in
Use With Wire Size
2.10 in to 4.80 in
Wall Thickness After Shrinking
0.17 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
6 in
Shrink Tubing I.D. After Shrinking
1.8 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Features
Flame Retardant, Split Resistant
Max. Voltage
1,000 V
Standards
RoHS 2011/65/EU, SAE AS23053/15, Class 1
Flame Retardant
Yes
Tubing Wall Type
Heavy Wall
Adhesive Lined
Yes
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
Dielectric Strength
500 V
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
1.8 in
I.D. Before Shrinking
6 in

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2.10 in to 4.80 in, I.D. Before Shrinking 6 in, I.D. After Shrinking 1.8 in, Wall Thickness After Shrinking 0.17 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.