Adhesive Lined Heat Shrink Tube, Medium Wall, 3:1 I.D. Shrink Ratio, 0.4 in I.D. Before Shrinking

  • Mfr # MDT-0400-48A, Red

  • Zoro # G5684673


product price: $391.99
/pk 20, $19.60/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
0.4 in
Shrink Tubing I.D. After Shrinking
0.15 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT-0400-48A, Red
Zoro #
G5684673
UPC #
00051135362464
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
12 to 6 AWG
Shrink Tubing Wall Thickness After Shrinking
0.09 in
Use With Wire Size
12 to 6 AWG
Wall Thickness After Shrinking
0.09 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
0.4 in
Shrink Tubing I.D. After Shrinking
0.15 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Flame Retardant
Yes
Max. Voltage
1,000 V
Standards
ABS, SAE-AMS-DTL-23053/15
Features
Corrosion Resistant, Environmental Resistant
Tubing Wall Type
Medium Wall
Adhesive Lined
Yes
Package Style
Individual Pieces
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Dielectric Strength
1,000 V
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.15 in
I.D. Before Shrinking
0.4 in

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 6 AWG, I.D. Before Shrinking 0.4 in, I.D. After Shrinking 0.15 in, Wall Thickness After Shrinking 0.09 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products