Adhesive Lined Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.19 in I.D. Before Shrinking

  • Mfr # EPS200-3/16-6"-BLACK-10-10 PC PKS

  • Zoro # G2574671


product price:  $21.45
/pk 10, $2.15/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.09 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPS200-3/16-6"-BLACK-10-10 PC PKS
Zoro #
G2574671
UPC #
00051128600597
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
20 to 18 AWG
Shrink Tubing Wall Thickness After Shrinking
0.027 in
Use With Wire Size
20 AWG to 18 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.09 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Max. Voltage
800 V
Standards
CSA Certified, RoHS 2011/65/EU, SAE AS23053/4, UL Listed
Shrink Tubing Material Type
Flexible
Flame Retardant
Yes
Features
Moisture Seal Protection
Adhesive Lined
Yes
Tubing Wall Type
Thin Wall
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Package Style
Individual Pieces
Dielectric Strength
600 V
I.D. Before Shrinking
0.19 in
I.D. After Shrinking
0.09 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.