Adhesive Lined Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, 6 in

  • Mfr # EPS200-1-6"-Black PK100

  • Zoro # G2574680


product price:  $539.99
/pk 100, $5.40/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS200-1-6"-Black PK100
Zoro #
G2574680
UPC #
00051128600580
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
4/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.046 in
Use With Wire Size
4/0 to 500 MCM
Wall Thickness After Shrinking
0.05 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Shrink Tubing Material Type
Flexible
Standards
CSA Certified, RoHS 2011/65/EU, SAE AS23053/4, UL Listed
Max. Voltage
800 V
Flame Retardant
Yes
Shrink Tubing I.D. Before Shrinking
1 in
Features
Moisture Seal Protection
Adhesive Lined
Yes
Tubing Wall Type
Thin Wall
Dielectric Strength
600 V
Package Style
Individual Pieces
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Min. Temp. Rating
-67 Degrees F
I.D. Before Shrinking
1 in
I.D. After Shrinking
0.5 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.05 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products