Adhesive Lined Heat Shrink Tube, Thin Wall, 2.5:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking, Brown, 4 ft, 250 PK

  • Mfr # MW-1/8-48"-BROWN-250 PCS

  • Zoro # G5555733


product price:  $1,421.99
/pk 250, $5.69/ea
Sold in multiples of 5 for $7,109.95
Free Shipping & Returns

Key Features

Shrink Ratio
2.5:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.02 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW-1/8-48"-BROWN-250 PCS
Zoro #
G5555733
UPC #
10051128597504
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
22 to 16 AWG
Shrink Tubing Wall Thickness After Shrinking
0.038 in
Use With Wire Size
22 AWG to 16 AWG
Wall Thickness After Shrinking
0.04 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.02 in
Material
Polyolefin
Color
Brown
Temp. Range
-67° to 230°F
Min. Shrink Temp.
275°F
Features
Multiple Wall is Co-Extruded and Cross-Linked To Offer A Meltable Inner Wall, Offers A Skintight Fit and Strain-Relief Sealing Of Electrical Connections, Wire Splices and Components
Flame Retardant
No
Standards
CSA Certified, RoHS 2011/65/EU, SAE SAE AS23053/4, Class 1, UL Listed
Max. Voltage
600 V
Shrink Tubing Material Type
Semi Rigid
Adhesive Lined
Yes
Tubing Wall Type
Thin Wall
Package Style
Individual Pieces
Max. Temp. Rating
230 Degrees F
Dielectric Strength
600 V
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Acid and Alkali Resistant
I.D. After Shrinking
0.02 in
I.D. Before Shrinking
0.13 in
Shrink Tube Material Type
Semi Rigid

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 2.5:1, Use With Wire Size 22 AWG to 16 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Color Brown, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 275 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products