Adhesive Lined Heat Shrink Tube, Thin Wall, 2.5:1 I.D. Shrink Ratio, 0.38 in I.D. Before Shrinking, Red, 4 ft, 125 PK

  • Mfr # MW-3/8-48"-RED-125 PCS
  • Zoro # G5764333
product price: 
$
846.99
/pk of 125, $6.78/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2.5:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.14 in
Material
Polyolefin with Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MW-3/8-48"-RED-125 PCS
Zoro #
G5764333
UPC #
10051128599164
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
12 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.05 in
Use With Wire Size
12 AWG to 8 AWG
Wall Thickness After Shrinking
0.05 in
Fits Chest Size
Multiple Wall is Co-Extruded and Cross-Linked To Offer A Meltable Inner Wall, Offers A Skintight Fit and Strain-Relief Sealing Of Electrical Connections, Wire Splices and Components

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.14 in
Material
Polyolefin with Adhesive
Color
Red
Temp. Range
-67 Degrees to 230 Degrees F
Min. Shrink Temp.
275 Degrees F
Features
Multiple Wall is Co-Extruded and Cross-Linked To Offer A Meltable Inner Wall, Offers A Skintight Fit and Strain-Relief Sealing Of Electrical Connections, Wire Splices and Components
Shrink Tubing Material Type
Semi Rigid
Standards
CSA Certified, RoHS 2011/65/EU, SAE SAE AS23053/4, Class 1, UL Listed
Max. Voltage
600V
Flame Retardant
No
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Package Style
Individual Pieces
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Acid and Alkali-Resistant
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
600 V
I.D. After Shrinking
0.14 in
I.D. Before Shrinking
0.38 in
Shrink Tube Material Type
Semi Rigid
Shell Material
Polyolefin with Adhesive
Wire Color
Red

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 2.5:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.14 in, Wall Thickness After Shrinking 0.05 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 275 Degrees F, Dielectric Strength 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.