Adhesive Lined Heat Shrink Tube, Thin Wall, 2.5:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking

  • Mfr # MW-1-6"-Black PK100

  • Zoro # G2574540


product price: $581.99
/pk 100, $5.82/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2.5:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.4 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-1-6"-Black PK100
Zoro #
G2574540
UPC #
00051128600955
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
4/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.075 in
Use With Wire Size
4/0 to 500 MCM
Wall Thickness After Shrinking
0.08 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.4 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
275°F
Max. Voltage
900 V
Standards
CSA Certified, RoHS 2011/65/EU, SAE SAE AS23053/4, Class 1, UL Listed
Flame Retardant
No
Shrink Tubing Material Type
Semi Rigid
Features
Multiple Wall is Co-Extruded and Cross-Linked To Offer A Meltable Inner Wall, Offers A Skintight Fit and Strain-Relief Sealing Of Electrical Connections, Wire Splices and Components
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Dielectric Strength
600 V
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
Shrink Tubing Properties
Acid and Alkali Resistant
Min. Temp. Rating
-67 Degrees F
I.D. Before Shrinking
1 in
I.D. After Shrinking
0.4 in
Shrink Tube Material Type
Semi Rigid

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 2.5:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.4 in, Wall Thickness After Shrinking 0.08 in, Length 6 in, Shrink Tubing Properties Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 275 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products