Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking, Black, 4 ft, 25 PK

  • Mfr # EPS-300-H-1/8-48-BK

  • Zoro # G5641176


product price:  $376.99
/pk 25, $15.08/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.04 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPS-300-H-1/8-48-BK
Zoro #
G5641176
UPC #
00051128597897
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
22 to 16 AWG
Shrink Tubing Wall Thickness After Shrinking
0.04 in
Use With Wire Size
22 AWG to 16 AWG
Wall Thickness After Shrinking
0.04 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.04 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Flame Retardant
Yes
Max. Voltage
600 V
Standards
CSA File LR38227, UL E157227
Shrink Tubing Material Type
Flexible
Features
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Dielectric Strength
700 V
Package Style
Individual Pieces
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.04 in
I.D. Before Shrinking
0.13 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 22 AWG to 16 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.04 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products