Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 0.38 in I.D. Before Shrinking

  • Mfr # EPS300-3/8-48"-BLACK-HDR-12 PCS

  • Zoro # G5483527


product price:  $321.99
/pk 12, $26.83/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS300-3/8-48"-BLACK-HDR-12 PCS
Zoro #
G5483527
UPC #
00051128597927
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
12 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.055 in
Use With Wire Size
12 to 8 AWG
Wall Thickness After Shrinking
0.06 in
Length (Straight Wireway)
4 ft
Use Shrink Tubing With Wire Size
12 to 8 AWG
Shrink Tubing Length
4 ft

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Flame Retardant
Yes
Shrink Tubing Adhesive Lined
Yes
Standards
CSA File LR38227, UL E157227
Shrink Tubing Material
Polyolefin
Shrink Tubing Material Type
Flexible
Max. Voltage
600 V
Features
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Adhesive Lined
Yes
Tubing Wall Type
Thin Wall
Dielectric Strength
600 V
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.12 in
Shrink Tubing Type
Heat Shrink Tubing
I.D. Before Shrinking
0.38 in
Shrink Tubing Usable Temp. Range
-67 Degrees to 230 Degrees F
Shrink Tubing Wall Type
Thin Wall
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.12 in, Wall Thickness After Shrinking 0.06 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.