Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 0.75 in I.D. Before Shrinking, Clear, 4 ft, 45 PK

  • Mfr # EPS300-3/4-48"-CLEAR-45 PCS
  • Zoro # G5560861
product price: 
$
539.99
/pk of 45, $12.00/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin with Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPS300-3/4-48"-CLEAR-45 PCS
Zoro #
G5560861
UPC #
00051128597590
Country of Origin
United States
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin with Adhesive
Color
Clear
Temp. Range
-67 Degrees to 230 Degrees F
Min. Shrink Temp.
250 Degrees F
Flame Retardant
Yes
Standards
CSA File LR38227, UL E157227
Shrink Tubing Material Type
Flexible
Max. Voltage
600V
Features
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Shrink Tubing Properties
Abrasion-Resistant, Acid and Alkali-Resistant
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
Dielectric Strength
600 V
I.D. After Shrinking
0.25 in
I.D. Before Shrinking
0.75 in
Shrink Tube Material Type
Flexible
Shell Material
Polyolefin with Adhesive
Wire Color
Clear
Traction Material
Polyolefin with Adhesive

Dimensions

Length
4 ft
Use with Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.085 in
Use With Wire Size
4 AWG to 3/0 AWG
Wall Thickness After Shrinking
0.09 in
Fits Chest Size
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.09 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Clear, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews