Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Red

  • Mfr # EPS300-1-48"-RED-24 PCS

  • Zoro # G5497676


product price: $337.99
/pk 24, $14.08/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.32 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS300-1-48"-RED-24 PCS
Zoro #
G5497676
UPC #
10051128597641
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
4/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.1 in
Use With Wire Size
4/0 to 500 MCM
Wall Thickness After Shrinking
0.1 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.32 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Standards
CSA File LR38227, UL E157227
Flame Retardant
Yes
Max. Voltage
600 V
Shrink Tubing Material Type
Flexible
Features
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Package Style
Individual Pieces
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Max. Temp. Rating
230 Degrees F
Dielectric Strength
600 V
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.32 in
I.D. Before Shrinking
1 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.32 in, Wall Thickness After Shrinking 0.1 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 600 V

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.