Zoro Homepage

Adhesive Remover, 32 oz, Non-Aerosol Can, 6 PK

  • Mfr # 38984

  • Zoro # G6772591


product price: $270.99
/pk 6, $45.17/ea
Free Shipping & Returns

Key Features

Base Type
Citrus Based Solvent
Container Size
32 oz
Container Type
Non-Aerosol Can
VOC Content
68%
Standards
FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38984
Zoro #
G6772591
UPC #
00051131389847
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Adhesive Remover
Base Type
Citrus Based Solvent
Container Type
Non-Aerosol Can
VOC Content
68%
Standards
FDA Approved
Weight
32 oz
Flash Point (F)
-1 Degrees F
Net Weight
32 oz
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Fragrance
Unscented
Flash Point
-1 Degrees F
Removes
Adhesive
Nonflammable
Yes
pH Value
Neutral
Base Formula
Citrus Based Solvent
NSF Rating
Not Rated
pH Level
7
Biodegradable
No
Surfaces for Use On
Aluminum, Chrome, Galvanized Steel, Painted Surfaces, Stainless Steel, Steel
Product Form
Liquid

Description

Adhesive Remover, Container Size 32 oz, Container Type Non-Aerosol Can, Surfaces for Use On Aluminum, Chrome, Galvanized Steel, Painted Surfaces, Stainless Steel, Steel, Removes Adhesive, VOC Content 68 Percent, Concentrated, Standards FDA Approved, Recommended Dilution Ready to Use, Base Formula Citrus Based Solvent, NSF Rating Not Rated, Flash Point -1 Degrees F, pH Level 7, pH Value Neutral, Fragrance Unscented, Cleaner Form Liquid, Net Weight 32 oz, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.