This item is Discontinued.

3M Adhesive Tape, 6x8-5/8", PK25 3M 502FL 6 X 8.625-25

This item is Discontinued.

3M

Adhesive Tape, 6x8-5/8", PK25 (Discontinued)

Mfr # 3M 502FL 6 X 8.625-25
Zoro # G5737238
UPC # 888519282489
Country of Origin United States
Category Film Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3M 502FL 6 X 8.625-25
Zoro #
G5737238
UPC #
888519282489
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
8-5/8"
Tape Thickness
2 mil

Details

Item
Ultra-Clean Laminating Adhesives Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Tape Color
Transparent
Tape Application
Automotive; Aerospace; Electrical Mechanical and General Industry

Description

Adhesive Tape,6x8-5/8 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.