This item is Discontinued.

3M Adhesive Tape, 7x7-1/4", PK25 3M 501FL 7 X 7.25-25

This item is Discontinued.

3M

Adhesive Tape, 7x7-1/4", PK25 (Discontinued)

Mfr # 3M 501FL 7 X 7.25-25
Zoro # G5739268
UPC # 888519280409
Country of Origin United States
Category Film Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3M 501FL 7 X 7.25-25
Zoro #
G5739268
UPC #
888519280409
Country of Origin
United States

Dimensions

Tape Width
7"
Tape Length
7-1/4"
Tape Thickness
2 mil

Details

Item
Ultra-Clean Laminating Adhesives Tape
Tape Backing Material
PET
Tape Shape
Rectangle
Tape Color
Transparent
Tape Application
Low Outgassing, Corrosion, Odor and Fogging
Standards
RoHs Complaint/REACH Compliant; TSCA; MSDS

Description

Adhesive Tape,7x7-1/4 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.