Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Tape, Blue, 8" x 10 yd.

  • Mfr # 8905

  • Zoro # G5355397


product price: $129.99
/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns

Key Features

Tape Backing Material
Tough Non-Slivering Polyester
Tape Length
10 yd.
Tape Shape
Continuous Roll
Tape Thickness
6.5 mil
Min. Tape Performance Temp.
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8905
Zoro #
G5355397
UPC #
888519274088
Country of Origin
United States

Dimensions

Tape Width
8"
Tape Length
10 yd.
Tape Thickness
6.5 mil

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Tough Non-Slivering Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
110 lb./in.
Tape Adhesive Strength
26 oz./in.
Tape Color
Blue
Tape Application
To be used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces
Tape Elongation
115%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Tape Adhesive
Silicone
Material
Polyester

Description

Adhesive Tape,Blue,8 In. x 10 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.