Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Adhesive Transfer Tape 9498, Clear, 1 In X 120 Yd, 2 Mil 7000123446

Adhesive Transfer Tape 9498, Clear, 1 In X 120 Yd, 2 Mil (Discontinued)

  • Mfr # 7000123446
  • Zoro # G204231788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000123446
Zoro #
G204231788
UPC #
21200840982
Country of Origin
United States

Description

High and low surface energy plastics and foams. Excellent where UV resistance is required.
  • Industrial grade 2 mil adhesive transfer tape. Fibered adhesive transfer tape.
  • High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces
  • General purpose adhesive transfer tapes for use in printing applications such as splicing, core starting, flexo, and laminating. High speed flying splices on most grades of paper.
  • Paper and Print, Commercial Printing, General Industrial
  • Used for core starting, splicing, bonding, mounting, attaching, holding, affixing, joining, and laminating. promotional items such as posters Paper to paper applications. Splicing of foils, films and fabrics. Attaching metal or plastic nameplates. Mountin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.