Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive/PSA Dsc BU Pad, 3D, PK10

  • Mfr # 05510

  • Zoro # G5907641


product price: $446.99
/pk 10, $44.70/ea
Free Shipping & Returns

Key Features

Disc Diameter
3 in
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05510
Zoro #
G5907641
UPC #
00051144055104
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Back Mounting Size
1/4 in
Overall Diameter
3 in
Diameter
3"
Overall Width
3 in
Connector Size
1/4 in

Details

Item
PSA Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Straight Shaft
Max. RPM
20,000 RPM
Density
Medium
Vacuum Hole Design
No Hole
Color
Black
Body Material
plastic
Max. Speed
20,000 rpm
Abrasive Mount Type
Adhesive-Backed
Device Material
Plastic
Maximum Operating Speed
10,000 RPM
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Connector Type
Straight Shaft

Description

PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Plastic, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.