AdhesveTrnsferTpe950Cler, 0.5nx, PK18
Mfr # 950
Zoro # G4012939
product price: $1,402.99
/pk 18, $77.94/ea
Free Shipping & Returns
Key Features
Tape Width
24"
Tape Length
60 yd.
Tape Shape
Continuous Roll
Tape Thickness
5 mil
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950
Zoro #
G4012939
UPC #
00021200407963
Country of Origin
United States
Dimensions
Tape Width
24"
Tape Length
60 yd.
Tape Thickness
5 mil
Details
Item
Adhesive Transfer Tape
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Application
Used as a General Purpose Transfer Tape For a Variety of High Tack
Tape Adhesive
Acrylic
Description
dhesveTrnsferTpe950Cler,0.5nx,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.