Zoro Homepage

Adj Keyboard Tray, 23" Track Platform

  • Mfr # AKT90LE

  • Zoro # G8067179


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Width
25.5"
Depth
12"
Height
23"
Color
Black
Product Type
Keyboard Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT90LE
Zoro #
G8067179
UPC #
021200472879
Country of Origin
United States

Dimensions

Width
25.5"
Depth
12"
Height
23"

Details

Color
Black
Product Type
Keyboard Tray

Description

Adj Keyboard Tray,23" Track Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.