Zoro Homepage

Adjustable Monitor Riser, Extra Wide, Nonskid Base, Black

  • Mfr # MMMMS90B

  • Zoro # G701846744


product price: $52.59
/ea

Key Features

Color
Silver/Black
Material
Plastic
Height
1 in to 5.78 in
Width
20 in
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMMS90B
Zoro #
G701846744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in to 5.78 in
Width
20 in
Depth
12 in

Details

Color
Silver/Black
Material
Plastic
Weight Capacity
40 lb
Number of Shelves
1
Features
Contemporary design with stacking columns raises monitor from 1" to 5.88" in increments of 1.63" to an ergonomically correct level; Features extra wide 16" storage space underneath to maximize desk space; Non-skid base keeps stand in place.
Workstation Type
Mobile Workstation, Traditional Desk/Table
Item
Monitor Stand

Description

Adjustable monitor stand with nonskid base is designed for laptops, monitors and printers. Stacking columns raise the machine and allow a 16" wide storage space underneath to maximize desk space. The extra-wide monitor raises the monitor from 7/8" to 5-7/8" in increments of 1-5/8" to help ensure the proper viewing angle. It is great for laptops, printers or monitors up to 17" or 40 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.