Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Monitor Stand, Holds 40 Lb., Black/Silver

  • Mfr # MS80B

  • Zoro # G3389181


product price: $35.35
/ea

Key Features

Color
Black, Silver
Height
5.80 in
Width
12 in
For Use With
Laptops, Monitors up to 80 lb, Printers
Load Capacity
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS80B
Zoro #
G3389181
UPC #
00021200529511
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.80 in
Width
12 in
Length
15 in
Depth
10 in
Overall Depth
10 in
Overall Width
12 in
Maximum Height
5 7/8 in
Minimum Height
1 in
Max. Screen Size Supported
21 in
Min. Adjustable Stand Height
1 in
Max. Adjustable Stand Height
5.88 in
Maximum Adjustable Stand Height
5.88 in
Minimum Adjustable Stand Height
1 in
Maximum Screen Size Supported
21 in
Height Adjustable
Yes

Details

Item
TV Stand
Color
Black, Silver
For Use With
Laptops, Monitors up to 80 lb, Printers
Load Capacity
80 lb
Material
Polystyrene
Mounting
Freestanding
Weight Capacity
80 lb
Includes
Hardware
Features
Ergonomic, Stackable, Non-skid Feet
Display Type
CRT, LCD
Assembly
Preassembled
Product Type
Monitor Stand
Recycled
No
Display Type Supported
CRT, LCD
Maximum Load Capacity
80 lb
Compatibility
Laptops, Monitors, Printers

Description

Monitor Stand, Product Type Monitor Stand, Overall Width 12 in, Overall Depth 10 in, Maximum Height 5 7/8 in, Minimum Height 1 in, Material Polystyrene, Color Black, Silver, Weight Capacity 80 lb, For Use With Laptops, Monitors up to 80 lb, Printers, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.