Shop 3M
See all product information
Create Account
Ergonomic Notebook Riser - 6" Height x 13" Width x 13" Depth - Black, PK2
Mfr # LX500
Zoro # G5982361
product price:Â
$
74.39
/pk 2, $37.20/ea
Key Features
Color
Black
Width
13"
Height
6"
Assembly
Not Required
Depth
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX500
- Zoro #
- G5982361
- UPC #
- 00021200527920
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 13"
- Height
- 6"
- Depth
- 13"
- Max. Adjustable Stand Height
- 6 in
- Min. Adjustable Stand Height
- 4 in
Details
- Color
- Black
- Item
- Adjustable Notebook Riser LX500,2/pk,PK2
- Assembly
- Not Required
- Product Type
- Notebook Stand
- Recycled
- No
Description
Adjustable Notebook Riser LX500,2/pk,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.