Shop MANHATTAN
See all product information
Create Account
UNIVERSAL LCD FULL-MOTION LARGE-MOUNT, HOLDS ONE 37 TO 90 FLAT-PANEL OR CURVED T
- Mfr # 461290
- Zoro # G614903312
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mountable
Material
Steel
Mounting Pattern
200 x 200, 800 x 400, 300 x 300, 600 x 400, 400 x 200, 400 x 400
Maximum Tilt Angle
15°
Package Contents
Universal LCD Full-Motion Large-Screen Wall Mount Installation hardware with instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461290
- Zoro #
- G614903312
- UPC #
- 766623461290
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Mount
- Mounting Type
- Wall Mountable
- Material
- Steel
- Mounting Pattern
- 200 x 200, 800 x 400, 300 x 300, 600 x 400, 400 x 200, 400 x 400
- Maximum Tilt Angle
- 15°
- Package Contents
- Universal LCD Full-Motion Large-Screen Wall Mount Installation hardware with instructions
- VESA Mount Compatible
- Yes
- Minimum Tilt Angle
- -15°
- Minimum Swivel Angle
- -60°
- Maximum Load Capacity
- 165.35 lb
- Maximum Swivel Angle
- 60°
- Device Supported
- Digital Signage Display, Flat Panel Display, Curved Screen Display, Monitor, TV
- Number of Displays Supported
- 1
Dimensions
- Minimum Screen Size Supported
- 37"
- Maximum Screen Size Supported
- 90"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.