
Advanced Masking Film, 48"x180ft x.35 mil
Mfr # AMF48
Zoro # G3872015
product price: $16.89
/eaKey Features
Color
White
Product Type
Paint Booth Masking Paper
Overall Width
4 ft
Overall Length
180 ft
Features
Leakproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMF48
Zoro #
G3872015
UPC #
00051141900384
Country of Origin
United States
Dimensions
Overall Width
4 ft
Overall Length
180 ft
Tape Thickness
0.35 mil
Details
Item
Paint Booth Masking Film
Color
White
Product Type
Paint Booth Masking Paper
Features
Leakproof
Coating
Coated
Compatible Fluid Type
Oil-Based Fluids, Water-Based Fluids
Tape Color
White
Description
Paint Booth Masking Film, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.