Shop 3M
See all product information
Create Account
Advanced Sanding Sheets w/NO-SLIP GRIP Backing 30320-G-15, 9 in x 11 in, 320 Grit, 5PK
- Mfr # 30320ES-15-G
- Zoro # G715783134
product price:Â
$
47.15
/pk of 5, $9.43/ea
Key Features
Grit
320
Item Type
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30320ES-15-G
- Zoro #
- G715783134
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 320
- Item Type
- Sheet
Description
#1 Sanding Performance. 3M SandBlaster Advanced Sanding Sheets with enhanced mineral technology resist clogging and sand faster. NO-SLIP GRIP durable backing grips together to prevent slipping. Sand longer with less hand fatigue.
- IDEAL FOR SMOOTHING FINISH of surface for a polished finish
- FOLD ONCE AND THE NOSLIP GRIPTM DURABLE BACKING GRIP TOGETHER to prevent slipping so you can sand longer
- PREMIUM MINERALS AND SUPERIOR DURABILITY removes, smooths and finishes faster with less effort
- RESISTS CLOGGING for longer life
- USE ON A large sanding tool, sanding block or cut to size for hand sanding
- USE ON A large sanding tool, sanding block or cut to size for hand sanding
- GREAT FOR construction, woodworking, carpentry, and home improvement projects like paint and refinishing furniture
- INTENDED FOR USE ON most surfaces; such as sanding wood, metal, plastic and painted surfaces
- FOR BEST RESULTS, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- SANDPAPER COLOR WILL NOT DISCOLOR THE SURFACE you are sanding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.