Shop 3M
See all product information
Create Account
Aerosol Trigger
Mfr # 128
Zoro # G124218470
product price:Â $4.49
/eaKey Features
Length
7 5/8 in
Color
Red
Width
5 3/4 in
For Use With
Aerosol Paint Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128
- Zoro #
- G124218470
- UPC #
- 0076308001285
- Country of Origin
- China
Dimensions
- Length
- 7 5/8 in
- Width
- 5 3/4 in
Details
- Item
- Spray Can Grip
- Color
- Red
- For Use With
- Aerosol Paint Can
Description
Spray Can Grip, Length 7 5/8 in, Width 5 3/4 in, Color Red, For Use With Aerosol Paint Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.