Shop 3M
See all product information
Create Account
Air Angle Grinder, 3/8 in, NPT
- Mfr # 28403
- Zoro # G022588590
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Variable Speed
No
Air Inlet Connection Size
3/8 in
Grinder Orientation
Right Angle
Power Source - TS Only
Air Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28403
- Zoro #
- G022588590
- UPC #
- 00051141284033
- Country of Origin
- United States
- Air Inlet Type
- NPT
- Variable Speed
- No
- Grinder Orientation
- Right Angle
- Power Source - TS Only
- Air Powered
- Item
- Air Angle Grinder
- Grinder Type
- Right Angle
- Guard Material
- Steel
- Speed - Maximum
- 12,000 RPM
- Anti-Vibration Technology
- Yes
- Switch Type
- Lever
- Tool Weight
- 4 lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- For Robot or Cobot
- Not For Robot or Cobot
- For Wheel Type
- Type 27
- Air Consumption
- 37 cfm
- Tool Life
- Ultra Durable
- Horsepower
- 1 hp
- Power Source
- Air Powered
- Power Source - old
- Air Powered
Dimensions
- Air Inlet Connection Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 12 1/2 in
- Wheel Diameter
- 4 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Air Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.