Zoro Homepage

Air Filter and Regulator Panel

  • Mfr # 256-02-00

  • Zoro # G4670802


product price: $6,740.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Regulator, Carbon Monoxide Monitor, Gauge
Couplers
(4) Quick Connect Fittings
System Type
SAR System
For Use With
Compressed Air
Number of Users
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-02-00
Zoro #
G4670802
UPC #
00051138663070
Country of Origin
United States

Details

Item
Portable Air Filter and Regulator Panel
Includes
Adjustable Regulator, Carbon Monoxide Monitor, Gauge
Couplers
(4) Quick Connect Fittings
System Type
SAR System
For Use With
Compressed Air
Number of Users
4
CFM
50
Includes Filtration
Yes
Power Options
Battery Operated
Includes Oxygen Monitor
No
Includes Carbon Monoxide Monitor
Yes
Maximum Pressure
125 psi
Color
Blue

Description

Portable Air Filter and Regulator Panel, Number of Users 4, Includes Adjustable Regulator, Carbon Monoxide Monitor, Gauge, Maximum Pressure 125 psi, System Type SAR System, Air Flow 50 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.