Zoro Homepage

Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in

  • Mfr # 60440241952

  • Zoro # G0200255


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Includes
Roloc Pad with Stikit Face
Tool Length
9 5/8 in
Tool Weight
1.1 lb
Features
Option for 3M Finesse-It and Hand Sanding Paint Removal and Repair Systems
Power Source
Air-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440241952
Zoro #
G0200255
UPC #
051141202440
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
9 5/8 in
Tool Height
1 1/4 in
Orbit Diameter
3/16 in

Details

Item
Air Orbital Sander
Includes
Roloc Pad with Stikit Face
Tool Weight
1.1 lb
Features
Option for 3M Finesse-It and Hand Sanding Paint Removal and Repair Systems
Power Source
Air-Powered
Disc Motion
Random Orbital
Product Type
Air-Powered Orbital Sander
Horsepower
0.3 hp
Abrasive Mount Type
Hook and Loop
Motor Type
Gearless
Sound Level (dB)
73 dBA
Air Consumption
15 scfm
Average Flow Rate
15 scfm
Sound Level
73 dBA

Description

Air Orbital Sander, Vacuum Type Not Applicable, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Not Applicable, Speed Settings Not Applicable, Air Consumption 15 scfm, Required Pressure Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.