Zoro Homepage

Air Orbital Sander, 1.8 lb, 0.28 hp, 3/8 in

  • Mfr # 7100258883

  • Zoro # G105375635


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Random Orbital Sander
Duty
Heavy
Spindle Size
Not Available
Pad Face Type
Not Available
Average CFM @ 15 Second Run Time
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100258883
Zoro #
G105375635
UPC #
00638060889404
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
Not Available
Orbit Dia.
3/8 in
Overall Length
Not Available
Min. Hose Size
Not Available
Tool Length
6 3/4 in
Arbor Hole Size
Not Available
Minimum Hose Size
Not Available
Maximum Disc Diameter
5 in
Orbit Diameter
3/8 in
Tool Height
3 9/16 in

Details

Item
Air Orbital Sander
Item - Air Sanders
Random Orbital Sander
Duty
Heavy
Pad Face Type
Not Available
Average CFM @ 15 Second Run Time
Not Available
CFM @ Full Load
Not Available
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Free Speed
12,000 RPM
HP - Air Tools
0.28 hp
Exhaust Type
Not Available
Handle Material
Rubber Grip
Variable Speed
Yes
Air Inlet
Not Available
Body Style - Air Tools
Not Available
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Aluminum
Throttle
Lever
Includes
Stikit Pad
Tool Weight
1.8 lb
Shroud Style
Not Available
Arbor Hole
Not Available
Lever Type
Paddle
Series
Xtract
Disc Motion
Random Orbital
Features
Paddle Design
Speed Settings
Variable
Abrasive Mount Type
Hook and Loop
Motor Type
Gearless
Tool Series
Xtract
Throttle Type
Lever
Product Type
Air-Powered Orbital Sander
Power Source
Air-Powered
Standards
EN ISO 15744:2008; EN ISO 28927-3:2009
Horsepower
0.3 hp
Vacuum Type
Non-Vacuum
Grip Type
Palm
Sound Level (dB)
73 dBA
Average Flow Rate
17 scfm
Maximum Disc Speed
12,000 RPM
Sound Level
73 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type NPT, Minimum Hose Size Not Available, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.