Zoro Homepage

Air Orbital Sander, 1.8lb, 0.28hp, 0.19 in

  • Mfr # 7100264079

  • Zoro # G305375640


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Item - Air Sanders
Random Orbital Sander
Spindle Size
Not Available
Pad Face Type
Not Available
Average CFM @ 15 Second Run Time
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100264079
Zoro #
G305375640
UPC #
00638060889589
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
Not Available
Orbit Dia.
3/16 in
Min. Hose Size
Not Available
Overall Length
Not Available
Tool Length
9 5/8 in
Minimum Hose Size
1 in
Orbit Diameter
3/16 in
Tool Height
4 in
Arbor Hole Size
Not Available
Maximum Disc Diameter
6 in

Details

Item
Air Orbital Sander
Duty
Heavy
Item - Air Sanders
Random Orbital Sander
Pad Face Type
Not Available
Average CFM @ 15 Second Run Time
Not Available
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
Not Available
HP - Air Tools
Not Available
Free Speed
Not Available
Required Pressure
90 psi
Exhaust Type
Not Available
Handle Material
Not Available
Air Inlet
Not Available
Variable Speed
Not Available
Body Style - Air Tools
Not Available
Lever Type
Not Available
Throttle
Not Available
Tool Weight
1.8 lb
Arbor Hole
Not Available
Duty Cycle - Air Tools
Not Available
Includes
Hookit Clean Sanding Disc Pad
Housing Material
Not Available
Shroud Style
Not Available
Series
Xtract
Maximum Disc Speed
12,000 RPM
Sound Level (dB)
73 dBA
Product Type
Air-Powered Orbital Sander
Tool Series
Xtract
Features
For use with 3M Xtract Portable Dust Extractor or Central Vacuum System
Horsepower
0.3 hp
Throttle Type
Lever
Vacuum Type
Self-Vacuum
Average Flow Rate
17 scfm
Abrasive Mount Type
Hook and Loop
Motor Type
Gearless
Grip Type
Palm
Power Source
Air-Powered
Standards
EN ISO 15744:2008; EN ISO 28927-3:2009
Speed Settings
Variable
Weight Class
Midweight
Disc Motion
Random Orbital
Sound Level
73 dBA

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type NPT, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.