Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sander, Palm, Central Vacuum

  • Mfr # 28528

  • Zoro # G922588669


product price: $500.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28528
Zoro #
G922588669
UPC #
00051141285283
Country of Origin
Taiwan, Province of China

Description

Air Sander, Pad Motion Orbital, Abrasive Mount Type Hook and Loop, Adhesive-Backed, Number of Vacuum Holes Not Applicable, Vacuum Type Central Vacuum, Horsepower 0.3 hp, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Type Not Applicable, Orbit Diameter 1/8 in, Dust Collection Type Included Vacuum Hose Mount, Throttle Type Lever, Exhaust Location Rear, Vibration Level Not Applicable, Tool Weight 2.18 lb, Air Inlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.