Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirDiscSander, 3/8in, NPT, RightAngle

  • Mfr # 88577

  • Zoro # G022588545


product price: $1,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88577
Zoro #
G022588545
UPC #
50638060885777
Country of Origin
Ireland

Description

Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Quick Change, Vacuum Type Non-Vacuum, Horsepower 1.5 hp, Air Consumption 43 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable, Tool Series Not Applicable, Exhaust Location Rear, Vibration Level Not Applicable, Tool Weight 4.9 lb, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.