Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirOrbitalSander, 1.8 lb, 0.28hp, 0.31 in

  • Mfr # 7100258885

  • Zoro # G605375661


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Random Orbital Sander
Duty
Heavy
Pad Size
5 in
Pad Face Type
Hook-and-Loop
Orbit Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100258885
Zoro #
G605375661
UPC #
00638060889435
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
5 in
Orbit Dia.
5/16 in
Tool Length
8 15/16 in
Tool Height
4 in
Orbit Diameter
5/16 in
Minimum Hose Size
1 in
Maximum Disc Diameter
5 in

Details

Item
Air Orbital Sander
Item - Air Sanders
Random Orbital Sander
Duty
Heavy
Pad Face Type
Hook-and-Loop
Vacuum/Non-Vacuum
Vacuum
HP - Air Tools
0.28 hp
Free Speed
12,000 RPM
Required Pressure
90 psi
Variable Speed
Yes
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Industrial Duty
Includes
Hookit Clean Sanding Disc Pad
Tool Weight
1.8 lb
Throttle
Lever
Housing Material
Aluminum
Series
Xtract
Product Type
Air-Powered Orbital Sander
Features
For use with 3M Xtract Portable Dust Extractor or Central Vacuum System
Sound Level (dB)
73 dBA
Maximum Disc Speed
12,000 RPM
Disc Motion
Random Orbital
Motor Type
Gearless
Horsepower
0.3 hp
Tool Series
Xtract
Power Source
Air-Powered
Standards
EN ISO 15744:2008; EN ISO 28927-3:2009
Vacuum Type
Central Vacuum
Average Flow Rate
17 scfm
Abrasive Mount Type
Hook and Loop
Speed Settings
Variable
Throttle Type
Lever
Grip Type
Palm
Sound Level
73 dBA

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 5/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type NPT, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.