Shop 3M
See all product information
Create Account
AirRandOrbitalSander, 5inDiscDia, Palm
- Mfr # 20317
- Zoro # G122588568
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 3/16 in
Motor Type
Gearless
Air Consumption
17 scfm
Includes
20351 Pad
Abrasive Mount Type
Hook and Loop, Pressure Sensitive Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20317
- Zoro #
- G122588568
- UPC #
- 00051141203171
- Country of Origin
- Taiwan, Province of China
- Motor Type
- Gearless
- Air Consumption
- 17 scfm
- Includes
- 20351 Pad
- Item
- Air Random Orbital Sander
- Abrasive Mount Type
- Hook and Loop, Pressure Sensitive Adhesive
- Robot Mounting Components Included
- Tool Only
- Handle Type
- Palm
- Disc Speed - Maximum
- 12,000 RPM
- Orbits per Minute - Maximum
- 12,000 OPM
- Tool Weight
- 2.4 lb
- Features
- Improved Durability, Ergonomics and Noise Level Maximize Comfort and Control for Prolonged use, Low-Profile, Balanced Design Optimizes the Performance of 3M(TM) Abrasives
- Tool Life
- Ultra Durable
- Throttle Type
- Lever
- Power Source - TS Only
- Air-Powered
- Speed Settings
- Fixed
- Vacuum Type
- Non-Vacuum
- For Robot or Cobot
- Not For Robot or Cobot
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Disc Motion
- Random Orbital
- Product Type
- Random Orbital Sander
- Horsepower
- 0.3 hp
- Required Pressure
- 90 psi
- Power Source
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Overall Height
- 4 3/16 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 1/8 in
- Disc Diameter - Maximum
- 5 in
- Orbit Diameter
- 3/16 in
- Wire Rope Length
- 6 1/8 in
- Length
- 6 1/8 in
- Fits Chest Size
- Improved Durability, Ergonomics and Noise Level Maximize Comfort and Control for Prolonged use, Low-Profile, Balanced Design Optimizes the Performance of 3M(TM) Abrasives
Description
Air Random Orbital Sander, Vacuum Type Non-Vacuum, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Type Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable, Dust Collection Type Included Not Applicable, Exhaust Location Rear, Throttle Type Lever, Tool Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.