Zoro Homepage

All Purpose Cleaner, Jug, 5 gal, Unscented

  • Mfr # 13702

  • Zoro # G3501556


product price: $143.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Container Size
5 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13702
Zoro #
G3501556
UPC #
50048011137020
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
All Purpose Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Color
Clear
Surfaces for Use On
Soil Removal from Hard, Washable Surfaces Including
Ready to Use/Concentrated
Ready to Use
Application
Commercial Kitchen, Education, Healthcare, Hospitality
Cleaner Chemical Product Grouping
Degreasers
VOC Content
87%
Includes
Spigot and Labels
Includes Chemical
None
Net Weight
42.52 lb
For Use On
Hard Nonporous Surfaces
Removes
stubborn marks, spots, and stains from almost any washable surface
Series
No Series
pH Level
12.7, 13.4
pH Value
Alkaline
NSF Rating
Not Rated
Rinse Required
Yes

Description

Cleaner Degreaser, Cleaner and Degreaser, Surfaces for Use On Hard Nonporous Surfaces, Jug, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Registered, OSHA, Color Colorless, VOC Content 87 Percent, NSF Rating Not Rated, pH Level 12.7, 13.4, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Net Weight 42.52 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.