Aluminum Foil Tape 425 Silver, 2 in x 60 yd 4.6 mil Bulk

  • Mfr # 7100053630

  • Zoro # G712305919


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Tape Thickness
4.6 mil
Tape Backing Material
Aluminum Foil
Length
60 yd
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100053630
Zoro #
G712305919
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.6 mil
Length
60 yd
Width
2 in

Details

Tape Color
Silver
Tape Backing Material
Aluminum Foil
Tape Adhesive Material
Acrylic

Description

2inX60YD ALUMINUM FOIL TAPE SILVER 425

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.