Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Foil Tape, 4.6 Mil, 1"x60 yds., Silver, PK36

  • Mfr # T965425

  • Zoro # G4930530


product price: $3,066.99
/pk 36, $85.19/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Imperial Tape Length
60.0 yd
Imperial Tape Width
0.97 in
Material
Aluminum
Metric Tape Length
55.0 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T965425
Zoro #
G4930530
UPC #
00051125853224
Country of Origin
United States

Dimensions

Imperial Tape Length
60.0 yd
Imperial Tape Width
0.97 in
Metric Tape Length
55.0 m
Metric Tape Width
25.0 mm
Duct Tape Length
60 yd.
Duct Tape Thickness
4.6 mil
Duct Tape Width
1"

Details

Item
Aluminum Foil Tape,1x60 yd.,PK36
Tape Color Family
Silver
Material
Aluminum
Duct Tape Adhesive
Acrylic
Tape Backing Material
Aluminum Foil
Color
Silver
Duct Tape Grade
Premium

Description

Aluminum Foil Tape,1x60 yd.,PK36, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.