Aluminum Foil Tape, 4.6 Mil, 2"x60 yds., Silver, PK24

  • Mfr # T967425

  • Zoro # G4930506


product price: $3,456.99
/pk 24, $144.04/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Material
Aluminum
Duct Tape Thickness
4.6 mil
Duct Tape Length
60 yd.
Duct Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T967425
Zoro #
G4930506
UPC #
021200605741
Country of Origin
United States

Dimensions

Duct Tape Thickness
4.6 mil
Duct Tape Length
60 yd.
Duct Tape Width
2"

Details

Item
Duct Tape
Tape Color Family
Silver
Material
Aluminum
Duct Tape Adhesive
Acrylic
Color
Silver
Duct Tape Grade
Premium

Description

Aluminum Foil Tape,2x60 yd.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.