Aluminum Foil Tape, 4.6 Mil, 3/4"x60 yds., Silver, PK48

  • Mfr # T964425

  • Zoro # G4930488


product price: $2,959.99
/pk 48, $61.67/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
0.8 in
Material
Aluminum
Metric Tape Length
54.9 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T964425
Zoro #
G4930488
UPC #
00051125853095
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
0.8 in
Metric Tape Length
54.9 m
Duct Tape Thickness
4.6 mil
Duct Tape Length
60 yd.
Duct Tape Width
3/4"

Details

Item
Aluminum Foil Tape,3/4x60 yd.,PK48
Tape Color Family
Silver
Material
Aluminum
Duct Tape Adhesive
Acrylic
Color
Silver
Duct Tape Grade
Premium

Description

Aluminum Foil Tape,3/4x60 yd.,PK48, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.