Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Foil Tape, 4.6 Mil, 3/4"x60 yds., Silver

  • Mfr # T9644251PK

  • Zoro # G4930497


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Material
Aluminum
Duct Tape Length
60 yd.
Duct Tape Thickness
4.6 mil
Duct Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9644251PK
Zoro #
G4930497
UPC #
848109019208
Country of Origin
United States

Dimensions

Duct Tape Length
60 yd.
Duct Tape Thickness
4.6 mil
Duct Tape Width
3/4"

Details

Item
Aluminum Foil Tape,3/4x60 yd.
Tape Color Family
Silver
Material
Aluminum
Duct Tape Adhesive
Acrylic
Color
Silver
Duct Tape Grade
Premium
Number of Adhesive Sides
1

Description

Aluminum Foil Tape,3/4x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.