
Aluminum Oxide Sandpaper Assorted G, PK50
Mfr # 9005NA
Zoro # G5990533
product price: $110.99
/pk 250, $0.44/ea
Free Shipping & Returns
Key Features
Grit
Assorted
Width
9"
Length
11"
Color
Brown
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9005NA
Zoro #
G5990533
UPC #
00051144090051
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Details
Item
Sandpaper
Grit
Assorted
Color
Brown
Abrasive Material
Aluminum Oxide
Description
Aluminum Oxide Sandpaper Assorted, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.